noscriptIndexa Scroll Lathe Chuck, 3 Jaw, 125mm, Rear Mount, Steel 4751640K | Cromwell Tools

Indexa

Scroll Lathe Chuck, 3 Jaw, 125mm, Rear Mount, Steel

SKU:

IND4751640K

MPN:

4751640K

£437.00

Ex VAT

£524.40

Inc VAT

OUT OF STOCK

    Product Details

    Universal. Scrolls are forged, balanced and hardened. Thread flanks are ground on both sides. All models have grease nipples for
    easy lubrication and are supplied with two sets of solid jaws - internal and external stepped.


    Steel 3 Jaw Plain Back Chuck
    DIN 6350 (form A).
    Three jaw plain back
    with adaptor recess.
    Model 003-504
    Rear mounting.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Indexa

    Chuck Diameter

    125mm

    EAN

    5036140049321

    ECLASS Code

    21020490

    Jaw

    3

    Material

    Steel

    Mount

    Rear

    Product Type

    Scroll Lathe Chuck

    Standards Met

    DIN 6350 (form A)

    Through Hole

    35mm

    UNSPSC Code

    27112807