noscriptIndexa Scroll Lathe Chuck, 3 Jaw, 315mm, Front Mount 4751290K | Cromwell Tools

Indexa

Scroll Lathe Chuck, 3 Jaw, 315mm, Front Mount

SKU:

IND4751290K

MPN:

4751290K

£869.00

Ex VAT

£1042.80

Inc VAT

OUT OF STOCK

    Product Details

    Universal. Scrolls are forged, balanced and hardened. Thread flanks are ground on both sides. All models have grease nipples for
    easy lubrication and are supplied with two sets of solid jaws - internal and external stepped.


    Cast Iron 3 Jaw Plain Back Chuck
    DIN 6350 (form A).
    Three jaw plain back with adaptor recess.
    Model 003-204
    Rear mounting.
    Model 003-274
    Front mounting.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Indexa

    Chuck Diameter

    315mm

    EAN

    5036140024113

    ECLASS Code

    21020490

    Jaw

    3

    Mount

    Front

    Product Type

    Scroll Lathe Chuck

    Standards Met

    DIN 6350 (form A)

    Through Hole

    103mm

    UNSPSC Code

    27112807