£377.00
Ex VAT
£452.40
Inc VAT
Product Details
Product Specification
Product Documents
The SIP Variable Speed Midi Wood Lathe is the perfect robust and reliable wood lathe. Designed to accurately shape, turn, drill and sand pieces to the desired specification.
Features and Benefits
• Variable speed cast Iron midi wood lathe with maximum 305mm turning diameter
• Powerful 3/4 hp motor
• Compact design to ensure a smooth long lasting performance
• Robust heavy duty cast iron lathe bed, headstock and tailstock
• Full electronic variable speed control which can deliver speeds of 500-3500rpm
• Digital display read-out
• 550w (0.75hp) Motor
• 432mm Maximum Turning Between Centres
• 500 - 3500rpm Variable Speed
• Thermal cut-off switch
• Integrated NVR Switch
Typical Applications
• Model maker
• Small workshop
• Suitable for soft and hard woods
Need support to find the right solution contact our Technical Product Support Team
Attribute | Value |
---|---|
Brand | SIP |
Dimensions | 890mmx 180mmx 400mm |
Distance Between Centres | 432mm |
EAN | 5012713019366 |
ECLASS Code | 17072190 |
Includes | 2x Tool Rests |
MFR Part No. | 1936 |
Motor Power | 550W |
Overall Depth | 400mm |
Overall Height | 890mm |
Overall Width | 180mm |
Phase | Single Phase |
Product Type | Wood Lathe |
Standards Met | CE Approved |
Tailstock Taper | MT1 |
UNSPSC Code | 23101511 |
Voltage | 230V |
Warranty | 2 Years (T&C apply) |
Weight | 38kg |