£859.00
Ex VAT
£1030.80
Inc VAT
Product Details
Product Specification
Product Documents
The powerful 1.05Hp induction moter in this compact lathe ensures long lasting, smooth performance. The lathe comprises of a robust heavy duty cast iron bed, headstock and tailstock.
Features and Benefits
• 10-speed lathe for maximum flexibility
• Fitted with hollow tailstock suitable for long hole boring
• 350mm maximum turning diameter
• 1,100mm max. turning between centres
• Rotating headstock for larger bowls
• Headstock will move along the bed to centralise heavy bowl turning
• Digital read-out for higher accuracy
• Heavy-duty cast iron construction
• Integrated NVR switch
Typical Application
• Ideal for heavy-duty wood turning
Note:
Always return the speed control lever to the lowest speed position before turning the lathe off. Not complying may prevent the motor from starting and / or cause damage to the lathe.
Need support to find the right solution contact our Technical Product Support Team
Attribute | Value |
---|---|
Brand | SIP |
Dimensions | 1600mm x 1160mm x 150mm |
Distance Between Centres | 1100mm |
EAN | 5012713019403 |
ECLASS Code | 17072190 |
Includes | 2x Tool Rests & Bowl Turning Rest Holder Cast Iron Leg Stand for a Solid Robust Base Drive and Live Tailstock Centre Faceplate |
MFR Part No. | 1940 |
Motor Power | 750W |
Overall Depth | 450mm |
Overall Height | 1600mm |
Overall Width | 1160mm |
Phase | Single Phase |
Product Type | Wood Lathe |
Standards Met | CE Approved |
Tailstock Taper | MT2 |
UNSPSC Code | 23101511 |
Voltage | 230V |
Warranty | 2 Years (T&C apply) |
Weight | 130kg |