£7499.99
Ex VAT
£8999.99
Inc VAT
2 Variations Available
Product Details
Product Specification
The Chester Coventry Pro Lathe 750 Series, is the ultimate solution for precision turning operations. Engineered with excellence, these manual lathes are designed to meet the demands of machining tasks with precision and efficiency. Crafted with attention to detail, they offer a host of features that make them a valuable asset for various applications.
Features and Benefits
• Each lathe is equipped with hardened and ground bedways, ensuring exceptional accuracy and extended tool life
• Headstock gears are constructed from high-quality, ground, and hardened steel, guaranteeing durability and smooth operation
• With a spindle featuring a 51mm bore, these lathes accommodate a wide range of workpieces
• Each lathe comes complete with a 2-axis digital readout, 3 and 4 jaw chucks, and fixed and traveling steadies, enhancing machining capabilities
• Precision tapered roller bearings contribute to reduced friction, ensuring consistent and accurate turning
• The inclusion of a double vee bedway enhances stability and reduces vibrations during machining
Need support to find the right solution contact our Technical Product Support Team
Attribute | Value |
---|---|
Brand | Chester |
ECLASS Code | 17072190 |
MFR Part No. | LAT-COV-014-1 |
Overall Height | 1510mm |
Overall Length | 1580mm |
Overall Width | 750mm |
UNSPSC Code | 23101511 |
Weight | 620kg |