£18799.99
Ex VAT
£22559.99
Inc VAT
2 Variations Available
Product Details
Product Specification
The Chieftain 1640 and Chieftain 1660 Manual Lathes, are robust and versatile machines designed to meet precision turning needs. Crafted with excellence, these lathes are equipped with features that enhance performance, accuracy, and durability, making them indispensable assets for various machining applications.
Features and Benefits
• Both lathes feature a spindle with an 80mm bore, accommodating a wide range of workpieces and expanding machining capabilities
• Induction-hardened bedways ensure long-lasting precision and reduce wear and tear during machining
• Headstock gears made from high-quality ground and hardened steel, guaranteeing smooth operation and extended tool life
• The cast iron base provides stability and minimizes vibrations during turning operations, resulting in enhanced machining accuracy
• Each lathe is supplied with a 2-axis digital readout, 3 and 4 jaw chucks, and fixed and traveling steadies, offering convenience and versatility in machining tasks
Need support to find the right solution contact our Technical Product Support Team
Attribute | Value |
---|---|
Bed Width | 336mm |
Brand | Chester |
Centre Height | 200mm |
Cross Slide Travel | 280mm |
Dimensions | 2310x1050x1310 |
Distance Between Centres | 1000mm |
ECLASS Code | 17072190 |
Gap Length | 200mm |
MFR Part No. | LAT-CHIEF-1640 |
Number of Spindle Speeds | 12rpm |
Overall Height | 1310mm |
Overall Length | 2310mm |
Product Type | Heavy Duty Lathe |
Spindle Bore | 80mm |
Spindle Nose Type | D1-8 |
Spindle Speed Range | 25 to 1800 |
Swing in Gap | 640mm |
Swing Over Bed | 400mm |
Swing Over Cross Slide | 250mm |
UNSPSC Code | 23101511 |
Voltage | 415VV |
Weight | 2250kg |