SKU:
EXL2710346A
MPN:
0346-2070
£18859.00
Ex VAT
£22630.80
Inc VAT
Product Details
Product Specification
Product Documents
Precise head and spindle lathes, sophisticated technology, complete equipment, easy to operate. This center and spindle lathe is User-friendly membrane keypad, splash-proof, closed and glare-free, features glass scales, has an LED machine lamp in chip protection and sensors for detecting spindle speeds.
Features and Benefits
• Hardened and ground Z-axis guideway
• Spindle mount Camlock DIN ISO 702-2 No. 6
• Adjustable fine scale handwheels with 0.04 / 0.02 mm
• All guides can be adjusted by wedge strips and adjustable range upper slide ± 90
• Guaranteed concentricity of the spindle nose better than 0.015 mm
• Gear wheels smooth, hardened and ground with 2 adjustable precision tapered roller bearings
• All metric pitches in the range of 0.2 to 14 mm / rev and all inch threads in the range of 72 - 2 pitch per inch are adjustable without change of the change gears by lever in the control panel
• Right / left rotation on bed carriage via switching spindle switchable
• Emergency stop device with foot control and safety handwheels with release function in the X and Z axis
• Tailstock quill and hand wheel with adjustable fine scale 0.025 mm
• Clamping lever to make it faster, easier and tool-free to adjust
• Coolant device with separate coolant tank with level indicator and oil separator; easy and complete emptying and cleaning according to DIN
• Warranty -12 Months (T&Cs Apply)
Standards
• Handwheels decoupled and tested according to EN 23125
• Two-channel right-left switch tested to EN 23125
• Switch with life cycle calculation, tested according to EN ISO 13849
Need support to find the right solution contact our Technical Product Support Team
Attribute | Value |
---|---|
Brand | Excel |
Distance Between Centres | 1500mm |
ECLASS Code | 17072190 |
MFR Part No. | 0346-2070 |
Motor Power | 4500W |
Overall Depth | 1600mm |
Overall Height | 1600mm |
Overall Length | 2440mm |
Overall Width | 915mm |
Phase | Three Phase |
Product Type | Heavy Duty Lathe |
Spindle Bore | 52mm |
Spindle Speed Range | 45 to 1800 |
Swing Over Bed | 420mm |
UNSPSC Code | 23101511 |
Voltage | 400V |
Weight | 1340kg |