£10699.99
Ex VAT
£12839.99
Inc VAT
Product Details
Product Specification
Engineered with a focus on rugged construction and versatility, the Voyager lathe is designed to tackle a wide range of turning tasks with ease. Boasting precision ground and hardened bedways, ensuring the highest level of accuracy and durability. The headstock gears are crafted from high-quality ground and hardened steel, further enhancing the lathe's longevity and performance.
Features and Benefits
• Features precision-ground and hardened bedways, guaranteeing exceptional accuracy and long-lasting performance, even under heavy usage
• Built with a focus on durability, this lathe boasts a rigid construction that can withstand the demands of various turning applications, ensuring reliable results every time
• Wide range of speeds, allowing users to tailor their machining processes to the specific requirements of each project
• The lathe comes complete with essential accessories, including a 2-axis DRO for precise measurements, 3 and 4 jaw chucks for secure workholding, and fixed and traveling steadies for enhanced stability during turning
Need support to find the right solution contact our Technical Product Support Team
Attribute | Value |
---|---|
Bed Width | 260mm |
Brand | Chester |
Centre Height | 175mm |
Cross Slide Travel | 180mm |
Distance Between Centres | 1000mm |
ECLASS Code | 17072190 |
Gap Length | 200mm |
MFR Part No. | LAT-VOY-002 |
Motor Power | 2400W |
Number of Spindle Speeds | 12rpm |
Overall Height | 1170mm |
Overall Length | 1900mm |
Spindle Bore | 40mm |
Spindle Nose Type | D1-4 |
Spindle Speed Range | 40 to 1800 |
Swing in Gap | 506mm |
Swing Over Bed | 356mm |
Swing Over Cross Slide | 210mm |
UNSPSC Code | 23101511 |
Weight | 1190kg |