SKU:
GUH0251405K
MPN:
00217 004.760
£4.59
Ex VAT
£5.51
Inc VAT
7 Variations Available
Product Details
Product Specification
Series 217 HSS Straight Shank Long Series Drills
Inch
General-purpose high speed steel long series drills are designed for deep hole drilling of most materials. The drill has the same diameter on both the fluted section and the shank. Manufactured to BS328;Part 1:1986, DIN340RN, ISO494.
Attribute | Value |
---|---|
Brand | Guhring |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Inch | 3/16 |
Drill Diameter Tolerance | h8 |
Drill Length Type | Long Series |
EAN | 4031093043632 |
ECLASS Code | 21010101 |
Finish/Coating | Steam Tempered |
Flute Construction | Ground Flute |
Flute Length | 87 |
Flute Type | Spiral |
Helix Type | Normal Helix |
Individual or Set | Individual |
Material | High Speed Steel |
MFR Part No. | 00217 004.760 |
Number of Flutes | 2 |
Number of Pieces | 1 |
Overall Length | 132mm |
Point Angle | 118° |
Point Type | Standard |
Series | 217 |
Shank Diameter Tolerance | f11 |
Shank Type | Straight |
Standards Met | BS 328 DIN 340 ISO 494 |
System of Measurement | Inch |
UNSPSC Code | 23241637 |
Web Thickness | Form A |