Guhring

217, Long Series Drill, 3.5mm, Long Series, Straight Shank, High Speed Steel, Steam Tempered

SKU:

GUH0251459S

MPN:

00217 003.500

£3.29

Ex VAT

£3.95

Inc VAT

IN STOCK (50+)

    Product Details

    Series 217 HSS Straight Shank Long Series Drills
    Metric
    General-purpose high speed steel long series drills are designed for deep hole drilling of most materials. The drill has the same diameter on both the fluted section and the shank. Manufactured to BS328;Part 1:1986, DIN340RN, ISO494.


    Product Specification
    Attribute
    Value

    Brand

    Guhring

    Coolant Delivery

    External

    Cutting Direction

    Right Hand

    Drill Diameter Metric

    3.5

    Drill Diameter Tolerance

    h8

    Drill Length Type

    Long Series

    EAN

    4031093043168

    ECLASS Code

    21010101

    Finish/Coating

    Steam Tempered

    Flute Construction

    Ground Flute

    Flute Length

    73

    Flute Type

    Spiral

    Helix Type

    Normal Helix

    Individual or Set

    Individual

    Material

    High Speed Steel

    MFR Part No.

    00217 003.500

    Number of Flutes

    2

    Number of Pieces

    1

    Overall Length

    112mm

    Point Angle

    118°

    Point Type

    Standard

    Series

    217

    Shank Diameter Tolerance

    f11

    Shank Type

    Straight

    Standards Met

    BS 328 DIN 340 ISO 494

    System of Measurement

    Metric

    UNSPSC Code

    23241637

    Web Thickness

    Form A