Guhring

501 10.50mm HSS GT50 S/SD RILL

SKU:

GUH0262034A

MPN:

00501 010.500

£67.49

Ex VAT

£80.99

Inc VAT

OUT OF STOCK

    Product Details

    Series 501 HSS High Helix (Parabolic Flute) Straight Shank Long Series Drill
    Metric
    A special drill for drilling deep holes in soft materials and those producing long stringy swarf with a case hardness of 500N/mm2 such as mild steel, aluminium, aluminium alloys, zinc, refined copper and wood.
    Manufactured to DIN 340.


    Product Specification
    Attribute
    Value

    Brand

    Guhring

    Coolant Delivery

    External

    Cutting Direction

    Right Hand

    Drill Diameter Tolerance

    h8

    EAN

    4031093148078

    ECLASS Code

    21010101

    Finish/Coating

    Bright

    Flute Construction

    Ground Flute

    Flute Length

    121mm

    Flute Type

    Parabolic

    Helix Type

    High Helix

    Individual or Set

    Individual

    Material

    High Speed Steel

    MFR Part No.

    00501 010.500

    Number of Flutes

    2

    Number of Pieces

    1

    Overall Length

    184mm

    Point Angle

    130°

    Point Type

    Thinned Point

    Series

    501

    Shank Diameter Tolerance

    h8

    Standards Met

    DIN 340

    System of Measurement

    Metric

    UNSPSC Code

    23241637

    Web Thickness

    Form A