£28.99
Ex VAT
£34.79
Inc VAT
22 Variations Available
Product Details
Product Specification
Series 501 HSS High Helix (Parabolic Flute) Straight Shank Long Series Drill
Inch
A special drill for drilling deep holes in soft materials and those producing long stringy swarf with a case hardness of 500N/mm2 such as mild steel, aluminium, aluminium alloys, zinc, refined copper and wood. Manufactured to DIN340.
Attribute | Value |
---|---|
Brand | Guhring |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Tolerance | h8 |
EAN | 4031093147583 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Flute Construction | Ground Flute |
Flute Length | 109mm |
Flute Type | Parabolic |
Individual or Set | Individual |
Material | High Speed Steel |
MFR Part No. | 00501 007.540 |
Number of Flutes | 2 |
Number of Pieces | 1 |
Overall Length | 165mm |
Point Angle | 130° |
Point Type | Thinned Point |
Series | 501 |
Shank Diameter Tolerance | h8 |
Standards Met | DIN 340 |
System of Measurement | Inch |
UNSPSC Code | 23241637 |
Web Thickness | Form A |