noscriptGuhring 503 3/8" (9.52mm) HSS GT100 SERIES 2 S/S DRILL 00503 009.520 | Cromwell Tools

Guhring

503 3/8" (9.52mm) HSS GT100 SERIES 2 S/S DRILL

SKU:

GUH0262142A

MPN:

00503 009.520

£77.49

Ex VAT

£92.99

Inc VAT

OUT OF STOCK

    Product Details

    Series 503 HSS GT 100 Parabolic Flute Straight Shank Extra Length Drills - Inch


    Robust tool for use in difficult conditions in extremely deep holes when swarf congestion prevents an adequate flow of coolant. For use in steels and cast iron having a tensile strength of up to 1000N/mm2. Manufactured to DIN 1869.


    Product Specification
    Attribute
    Value

    Brand

    Guhring

    EAN

    4031093150552

    ECLASS Code

    21010101

    Individual or Set

    Individual

    Number of Pieces

    1

    System of Measurement

    Inch

    UNSPSC Code

    23241637