£154.00
Ex VAT
£184.80
Inc VAT
18 Variations Available
Product Details
Product Specification
Series 503 HSS GT 100 Parabolic Flute Straight Shank Extra Length Drills - Inch
Robust tool for use in difficult conditions in extremely deep holes when swarf congestion prevents an adequate flow of coolant. For use in steels and cast iron having a tensile strength of up to 1000N/mm2. Manufactured to DIN 1869.
Attribute | Value |
---|---|
Brand | Guhring |
Case Type | N/A |
Coolant Delivery | External |
Cutting Direction | Right Hand |
EAN | 4031093150729 |
ECLASS Code | 21010101 |
Finish/Coating | Nitride |
Flute Length | 260mm |
Flute Type | Parabolic |
Individual or Set | Individual |
Material | High Speed Steel |
Number of Pieces | 1 |
Overall Length | 375mm |
Point Angle | 130° |
Series | 503 |
Standards Met | DIN 1869 |
System of Measurement | Inch |
UNSPSC Code | 23241637 |
Web Thickness | Form A Web-thinned |