Guhring

504 8.73mm (11/32") HSSGT100 SERIES 3 S/S DRILL

SKU:

GUH0262191Y

MPN:

00504 008.730

£106.29

Ex VAT

£127.55

Inc VAT

OUT OF STOCK

    Product Details

    Series 504 HSS GT100 (Parabolic Flute) Straight Shank Extra Length Drills - Inch


    Robust tool for use in difficult conditions in extremely deep holes when swarf congestion prevents an adequate flow of coolant. For use in steels and cast iron having a tensile strength of up to 1000N/mm2. Manufactured to DIN 1869.


    Product Specification
    Attribute
    Value

    Brand

    Guhring

    EAN

    4031093151412

    ECLASS Code

    21010101

    Individual or Set

    Individual

    Number of Pieces

    1

    System of Measurement

    Inch

    UNSPSC Code

    23241637