£8.79
Ex VAT
£10.55
Inc VAT
4 Variations Available
Product Details
Product Specification
Series 535 HSS High Helix (Parabolic Flute) Straight Shank Long Series Drill
Inch
A robust drill for drilling deeper holes in difficult conditions when swarf congestion prevents an adequate flow of coolant from reaching the drill point. For use in steel and cast iron having a hardness of up to 1000N/mm2. Manufactured to DIN340.
Attribute | Value |
---|---|
Brand | Guhring |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Tolerance | h8 |
EAN | 4031093159982 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Flute Construction | Ground Flute |
Flute Length | 62mm |
Flute Type | Spiral |
Helix Type | High Helix |
Individual or Set | Individual |
Material | High Speed Steel |
MFR Part No. | 00535 002.380 |
Number of Flutes | 2 |
Number of Pieces | 1 |
Overall Length | 95mm |
Point Angle | 130° |
Point Type | Thinned Point |
Series | 535 |
Shank Diameter Tolerance | h8 |
Standards Met | DIN 340 |
System of Measurement | Inch |
UNSPSC Code | 23241637 |
Web Thickness | Form A |