SKU:
GUH0264701K
MPN:
00618 003.970
£22.49
Ex VAT
£26.99
Inc VAT
9 Variations Available
Product Details
Product Specification
High heat resistant drill with wide chip space for very deep holes in difficult conditions, such as when swarf congestion hinders the flow of coolant to the drill point or when tool overheating arises from other causes. For use in steels and cast steels of high tensile strength (not suitable for lubrication holes in crankshafts).
Features
• Manufactured to DIN 1869
• Shank tolerance h8
• 130° Point angle
• Web thinning >2.70
• 15xD
• Straight shank , Extra length
• Increased wear resistance
• Sizes 1/8" to 3/8"
Attribute | Value |
---|---|
Brand | Guhring |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Tolerance | h8 |
EAN | 4031093190466 |
ECLASS Code | 21010101 |
Flute Construction | Ground Flute |
Flute Length | 120mm |
Flute Type | Parabolic |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
MFR Part No. | 00618 003.970 |
Number of Flutes | 2 |
Number of Pieces | 1 |
Overall Length | 175mm |
Point Angle | 130° |
Point Type | Thinned Point |
Series | 618 |
Shank Diameter Tolerance | h8 |
Standards Met | DIN 1869 |
System of Measurement | Inch |
UNSPSC Code | 23241637 |
Web Thickness | Form A |