SKU:
GUH0267025V
MPN:
00667 002.500
£11.89
Ex VAT
£14.27
Inc VAT
23 Variations Available
Product Details
Product Specification
Series 667 HSS Straight Shank Long Series Drills
TiN Coated - Metric
For the drilling of deeper holes and for use with drill bushings. For machining alloyed and unalloyed steel, cast steel, cast iron, German silver and graphite. Type N. Manufactured to DIN 340.
Attribute | Value |
---|---|
Brand | Guhring |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Metric | 2.5 |
Drill Diameter Tolerance | h8 |
Drill Length Type | Long Series |
EAN | 4031093222655 |
ECLASS Code | 21010101 |
Finish/Coating | TiN |
Flute Construction | Ground Flute |
Flute Length | 62mm |
Flute Type | Spiral |
Helix Type | Normal Helix |
Individual or Set | Individual |
Material | High Speed Steel |
MFR Part No. | 00667 002.500 |
Number of Flutes | 2 |
Number of Pieces | 1 |
Overall Length | 95mm |
Point Angle | 118° |
Point Type | Standard |
Series | 667 |
Shank Diameter Tolerance | f11 |
Shank Type | Straight |
Standards Met | DIN 340 |
System of Measurement | Metric |
UNSPSC Code | 23241637 |
Web Thickness | Form A |