SKU:
GUH0267118S
MPN:
00668 009.700
£109.00
Ex VAT
£130.80
Inc VAT
13 Variations Available
Product Details
Product Specification
Series 668 HSS High Helix (Parabolic Flute) Straight Shank Long Series Drill
TiN Coated - Metric
Attribute | Value |
---|---|
Brand | Guhring |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Metric | 9.7 |
Drill Diameter Tolerance | h8 |
Drill Length Type | Long Series |
EAN | 4031093226196 |
ECLASS Code | 21010101 |
Finish/Coating | TiN |
Flute Construction | Ground Flute |
Flute Length | 121mm |
Flute Type | Parabolic |
Helix Type | High Helix |
Individual or Set | Individual |
Material | High Speed Steel |
MFR Part No. | 00668 009.700 |
Number of Flutes | 2 |
Number of Pieces | 1 |
Overall Length | 184mm |
Point Angle | 130° |
Point Type | Thinned Point |
Series | 668 |
Shank Diameter Tolerance | h8 |
Shank Type | Straight |
Standards Met | DIN 340 |
System of Measurement | Metric |
UNSPSC Code | 23241637 |
Web Thickness | Form A |