£42.89
Ex VAT
£51.47
Inc VAT
Product Specification
Attribute | Value |
---|---|
Brand | Guhring |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Metric | 2 |
Drill Diameter Tolerance | h8 |
Drill Length Type | Extra Length |
EAN | 4031093227452 |
ECLASS Code | 21010101 |
Finish/Coating | TiN |
Flute Length | 85 |
Flute Type | Parabolic |
Individual or Set | Individual |
Material | High Speed Steel |
MFR Part No. | 00670 002.000 |
Number of Flutes | 2 |
Number of Pieces | 1 |
Overall Length | 125mm |
Point Angle | 130° |
Point Type | Relieved Cone |
Series | 670 |
Shank Type | Straight |
Standards Met | DIN 1869 |
System of Measurement | Metric |
UNSPSC Code | 23241637 |