noscriptSherwood 7.30mm HSS S/S L/S DRILL 0251505S | Cromwell Tools

Sherwood

7.30mm HSS S/S L/S DRILL

SKU:

SHR0251505S

MPN:

0251505S

£4.79

Ex VAT

£5.75

Inc VAT

OUT OF STOCK

    Product Details

    Series L100 HSS straight shank long series drills are excellent general purpose drills which are designed to drill steels with tensile strength up to 1,000N/mm2, cast steel, grey cast iron, malleable cast iron, nickel brass and graphite.


    Features and Benefits
    • Manufactured from HSS for improved toughness
    • Black oxide coating for greater heat and wear resistance
    • Ideal for general purpose drilling


    Typical Applications
    • Drilling
    • Steels
    • Grey cast iron
    • Malleable cast iron
    • Nickel brass
    • Graphite


    Standards
    • Manufactured to BS 328; Part 1: 1986, DIN 340 RN, ISO 494.


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Coolant Delivery

    External

    Cutting Direction

    Right Hand

    Drill Diameter Metric

    7.3

    Drill Diameter Tolerance

    h8

    Drill Length Type

    Long Series

    EAN

    5036140172104

    ECLASS Code

    21010101

    Finish/Coating

    Steam Tempered

    Flute Construction

    Ground Flute

    Flute Length

    102mm

    Flute Type

    Spiral

    Helix Angle

    30°

    Helix Type

    Normal Helix

    Individual or Set

    Individual

    Material

    High Speed Steel

    Number of Flutes

    2

    Number of Pieces

    1

    Overall Length

    156mm

    Point Angle

    118°

    Point Type

    Split Point

    Series

    L100

    Shank Diameter Tolerance

    f11

    Shank Type

    Straight

    Standards Met

    BS 328 DIN 340 ISO 494

    System of Measurement

    Metric

    UNSPSC Code

    23241637

    Web Thickness

    Standard