£4.59
Ex VAT
£5.51
Inc VAT
23 Variations Available
Product Details
Product Specification
Product Documents
Series A110 HSS Straight Shank Long Series Drills
Inch
General-purpose high speed steel long series drills for drilling holes up to 6 x diameter. Point angle: 118°.
Size Range: 1/32" - 1"
Manufactured to DIN 340.
Attribute | Value |
---|---|
Brand | Dormer |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Inch | 11/64 |
Drill Diameter Tolerance | h8 |
Drill Length Type | Long Series |
EAN | 7320760010327 |
ECLASS Code | 21010101 |
Finish/Coating | Steam Tempered |
Flute Construction | Ground Flute |
Flute Length | 82 |
Flute Type | Spiral |
Helix Type | Normal Helix |
Individual or Set | Individual |
Material | High Speed Steel |
MFR Part No. | A11011/64 |
Number of Flutes | 2 |
Number of Pieces | 1 |
Overall Length | 126mm |
Point Angle | 118° |
Series | A110 |
Shank Type | Straight |
Standards Met | DIN 340 |
System of Measurement | Inch |
UNSPSC Code | 23241637 |
Web Thickness | Standard |