£6.49
Ex VAT
£7.79
Inc VAT
Series A110 HSS Straight Shank Long Series Drills - Metric
General-purpose high speed steel long series drills for drilling holes up to 6 x diameter. Point angle: 118°.
Size Range: 0.5 - 22.0mm
Manufactured to DIN 340.
Attribute | Value |
---|---|
Brand | Dormer |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Tolerance | h8 |
EAN | 7320760011485 |
ECLASS Code | 21010101 |
Finish/Coating | Steam Tempered |
Flute Construction | Ground Flute |
Flute Length | 91 |
Flute Type | Spiral |
Helix Type | Normal Helix |
Individual or Set | Individual |
Material | High Speed Steel |
MFR Part No. | A1105.6 |
Number of Flutes | 2 |
Number of Pieces | 1 |
Overall Length | 139mm |
Point Angle | 118° |
Series | A110 |
Standards Met | DIN 340 |
System of Measurement | Metric |
UNSPSC Code | 23241637 |