SKU:
DOR0251799L
MPN:
5968268
£8.19
Ex VAT
£9.83
Inc VAT
Series A110 HSS Straight Shank Long Series Drills - Metric
General-purpose high speed steel long series drills for drilling holes up to 6 x diameter. Point angle: 118°.
Size Range: 0.5 - 22.0mm
Manufactured to DIN 340.
Attribute | Value |
---|---|
Brand | Dormer |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Metric | 0.8 |
Drill Diameter Tolerance | h8 |
Drill Length Type | Long Series |
EAN | 7320760009918 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Flute Construction | Ground Flute |
Flute Length | 25mm |
Flute Type | Spiral |
Helix Type | Normal Helix |
Individual or Set | Individual |
Material | High Speed Steel |
MFR Part No. | A110.8 |
Number of Flutes | 2 |
Number of Pieces | 1 |
Overall Length | 46mm |
Point Angle | 118° |
Series | A110 |
Shank Type | Straight |
Standards Met | DIN 340 |
System of Measurement | Metric |
UNSPSC Code | 23241637 |