£9.99
Ex VAT
£11.99
Inc VAT
71 Variations Available
Product Details
Product Specification
Product Documents
Series A125 HSS Straight Shank Extra Length Drills - Inch
Steam tempered. For steels with low to high resistance. 10XD. 118° point angle. To BS328.
Attribute | Value |
---|---|
Brand | Dormer |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Tolerance | h8 |
EAN | 7320760173695 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Flute Length | 80 |
Flute Type | Spiral |
Helix Type | Normal Helix |
Individual or Set | Individual |
Material | High Speed Steel |
MFR Part No. | A1253/32X125 |
Number of Flutes | 2 |
Number of Pieces | 1 |
Overall Length | 125mm |
Point Angle | 118° |
Series | A125 |
Standards Met | BS 328 |
System of Measurement | Inch |
UNSPSC Code | 23241637 |