£23.99
Ex VAT
£28.79
Inc VAT
65 Variations Available
Product Details
Product Specification
Product Documents
Introducing the Dormer Series A125 HSS Straight Shank Extra Length Drills - Metric, precision-engineered for exceptional performance in drilling applications. These drills are specifically designed for steels with low to high resistance, providing a versatile solution for a wide range of materials. Crafted with high-speed steel (HSS) and steam-tempered for enhanced durability, these drills offer superior strength and longevity, ensuring consistent and reliable results.
Features and Benefits
• Extra-length drills with 10 times diameter (10XD) for extended reach and flexibility
• 118° point angle for optimal cutting efficiency and precise, clean boreholes
• Steam-tempered high-speed steel construction for enhanced durability
• Compliant with BS328 standards, meeting the highest industry specifications
• Ensures superior performance and reliability
• Invest in quality tools for durability, versatility, and precision
Typical Applications
• Ideal for deep-hole drilling applications
• Suitable for precision machining and demanding metalworking projects
• Specifically designed for steels with low to high resistance
Attribute | Value |
---|---|
Brand | Dormer |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Depth x Diameter Ratio | 10xD |
Drill Diameter Metric | 7 |
Drill Diameter Tolerance | h8 |
Drill Length Type | Extra Length |
EAN | 7320760020425 |
ECLASS Code | 21010101 |
Finish/Coating | Steam Tempered |
Flute Length | 200mm |
Flute Type | Spiral |
Helix Type | Normal Helix |
Individual or Set | Individual |
Material | High Speed Steel |
MFR Part No. | A1257.0X250 |
Number of Flutes | 2 |
Number of Pieces | 1 |
Overall Length | 250mm |
Point Angle | 118° |
Series | A125 |
Shank Type | Straight |
Standards Met | BS 328 |
System of Measurement | Metric |
UNSPSC Code | 23241637 |