Dormer

A125, Extra Length, Long Series Drill, 4mm, Straight Shank, High Speed Steel, Steam Tempered

SKU:

DOR0252326E

MPN:

5968727

£10.79

Ex VAT

£12.95

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Introducing the Dormer Series A125 HSS Straight Shank Extra Length Drills - Metric, precision-engineered for exceptional performance in drilling applications. These drills are specifically designed for steels with low to high resistance, providing a versatile solution for a wide range of materials. Crafted with high-speed steel (HSS) and steam-tempered for enhanced durability, these drills offer superior strength and longevity, ensuring consistent and reliable results.


    Features and Benefits
    • Extra-length drills with 10 times diameter (10XD) for extended reach and flexibility
    • 118° point angle for optimal cutting efficiency and precise, clean boreholes
    • Steam-tempered high-speed steel construction for enhanced durability
    • Compliant with BS328 standards, meeting the highest industry specifications
    • Ensures superior performance and reliability
    • Invest in quality tools for durability, versatility, and precision


    Typical Applications
    • Ideal for deep-hole drilling applications
    • Suitable for precision machining and demanding metalworking projects
    • Specifically designed for steels with low to high resistance


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Coolant Delivery

    External

    Cutting Direction

    Right Hand

    Depth x Diameter Ratio

    10xD

    Drill Diameter Metric

    4

    Drill Diameter Tolerance

    h8

    Drill Length Type

    Extra Length

    EAN

    7320760020197

    ECLASS Code

    21010101

    Finish/Coating

    Steam Tempered

    Flute Length

    100mm

    Flute Type

    Spiral

    Helix Type

    Normal Helix

    Individual or Set

    Individual

    Material

    High Speed Steel

    MFR Part No.

    A1254.0X160

    Number of Flutes

    2

    Number of Pieces

    1

    Overall Length

    160mm

    Point Angle

    118°

    Series

    A125

    Shank Type

    Straight

    Standards Met

    BS 328

    System of Measurement

    Metric

    UNSPSC Code

    23241637