£13.09
Ex VAT
£15.71
Inc VAT
87 Variations Available
Product Details
Product Specification
Series A940 HSCo High Helix (Parabolic Flute) PFX Straight Shank Long Series Drills
Metric
Excellent performance across a wide range of materials. Parabolic flute design promotes constant chip flow. High productivity "one-hit" drilling to 10xD. Bright finish. Size Range: 1.0 - 20.0mm, 3/64" - 25/32".
Attribute | Value |
---|---|
Brand | Dormer |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Tolerance | h8 |
EAN | 7320760053751 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Flute Construction | Ground Flute |
Flute Length | 45mm |
Flute Type | Parabolic |
Helix Type | High Helix |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
MFR Part No. | A9401.4 |
Number of Flutes | 2 |
Number of Pieces | 1 |
Overall Length | 70mm |
Point Angle | 130° |
Series | A940 |
Shank Diameter Tolerance | h8 |
System of Measurement | Metric |
UNSPSC Code | 23241637 |