SKU:
DOR0269053B
MPN:
5973058
£14.49
Ex VAT
£17.39
Inc VAT
87 Variations Available
Product Details
Product Specification
Series A940 HSCo High Helix (Parabolic Flute) PFX Straight Shank Long Series Drills
Metric
Excellent performance across a wide range of materials. Parabolic flute design promotes constant chip flow. High productivity "one-hit" drilling to 10xD. Bright finish. Size Range: 1.0 - 20.0mm, 3/64" - 25/32".
Attribute | Value |
---|---|
Brand | Dormer |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Metric | 1.1 |
Drill Diameter Tolerance | h8 |
Drill Length Type | Long Series |
EAN | 7320760053621 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Flute Construction | Ground Flute |
Flute Length | 37mm |
Flute Type | Parabolic |
Helix Type | High Helix |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
MFR Part No. | A9401.1 |
Number of Flutes | 2 |
Number of Pieces | 1 |
Overall Length | 60mm |
Point Angle | 130° |
Series | A940 |
Shank Diameter Tolerance | h8 |
Shank Type | Straight |
System of Measurement | Metric |
UNSPSC Code | 23241637 |