Dormer

A940, Long Series Drill, 11.5mm, Long Series, Straight Shank, Cobalt High Speed Steel, Bright

SKU:

DOR0269057G

MPN:

5972971

£53.02

Ex VAT

£63.62

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Series A940 HSCo High Helix (Parabolic Flute) PFX Straight Shank Long Series Drills
    Metric
    Excellent performance across a wide range of materials. Parabolic flute design promotes constant chip flow. High productivity "one-hit" drilling to 10xD. Bright finish. Size Range: 1.0 - 20.0mm, 3/64" - 25/32".


    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Coolant Delivery

    External

    Cutting Direction

    Right Hand

    Depth x Diameter Ratio

    10xD

    Drill Diameter Metric

    11.5

    Drill Diameter Tolerance

    h8

    Drill Length Type

    Long Series

    EAN

    7320760058886

    ECLASS Code

    21010101

    Finish/Coating

    Bright

    Flute Construction

    Ground Flute

    Flute Length

    128mm

    Flute Type

    Parabolic

    Helix Type

    High Helix

    Individual or Set

    Individual

    Material

    Cobalt High Speed Steel

    MFR Part No.

    A94011.5

    Number of Flutes

    2

    Number of Pieces

    1

    Overall Length

    195mm

    Point Angle

    130°

    Series

    A940

    Shank Diameter Tolerance

    h8

    Shank Type

    Straight

    System of Measurement

    Metric

    UNSPSC Code

    23241637