Dormer

A941 5.10mm HSSE SMOOTH FLOW L/S S/S DRILL 10xD

SKU:

DOR0269066C

MPN:

5972576

£35.49

Ex VAT

£42.59

Inc VAT

OUT OF STOCK

    Product Details

    Series A941 HSCO High Hekix (Parabolic Flute) PFX Straight Shank Long Series Drills - Metric


    Excellent performance across a wide range of materials. Parabolic flute design promotes constant chip flow. High productivity "one-hit" drilling to 10xD. Alcona Top Coating finish for extended tool life. Size Range: 1.0 - 16.0mm, 3/64" - 5/8".


    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Coolant Delivery

    External

    Cutting Direction

    Right Hand

    Drill Diameter Tolerance

    h8

    EAN

    7320760060513

    ECLASS Code

    21010101

    Finish/Coating

    AlCrN

    Flute Construction

    Ground Flute

    Flute Length

    87

    Flute Type

    Parabolic

    Helix Type

    High Helix

    Individual or Set

    Individual

    Material

    Cobalt High Speed Steel

    MFR Part No.

    A9415.1

    Number of Flutes

    2

    Number of Pieces

    1

    Overall Length

    132mm

    Point Angle

    130°

    Series

    A941

    Shank Diameter Tolerance

    h8

    Standards Met

    DIN ANSI

    System of Measurement

    Metric

    UNSPSC Code

    23241637