SKU:
DOR0269065B
MPN:
5972878
£24.49
Ex VAT
£29.39
Inc VAT
Product Details
Product Specification
Series A941 HSCO High Hekix (Parabolic Flute) PFX Straight Shank Long Series Drills - Metric
Excellent performance across a wide range of materials. Parabolic flute design promotes constant chip flow. High productivity "one-hit" drilling to 10xD. Alcona Top Coating finish for extended tool life. Size Range: 1.0 - 16.0mm, 3/64" - 5/8".
Attribute | Value |
---|---|
Brand | Dormer |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Depth x Diameter Ratio | 10xD |
Drill Diameter Metric | 1.5 |
Drill Diameter Tolerance | h8 |
Drill Length Type | Long Series |
EAN | 7320760059388 |
ECLASS Code | 21010101 |
Finish/Coating | AlCrN |
Flute Construction | Ground Flute |
Flute Length | 45mm |
Flute Type | Parabolic |
Helix Type | High Helix |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
MFR Part No. | A9411.5 |
Number of Flutes | 2 |
Number of Pieces | 1 |
Overall Length | 70mm |
Point Angle | 130° |
Point Type | PFX |
Series | A941 |
Shank Diameter Tolerance | h8 |
Shank Type | Straight |
Standards Met | DIN ANSI |
System of Measurement | Metric |
UNSPSC Code | 23241637 |