noscriptDormer A941, Long Series Drill, 3mm, Long Series, Straight Shank, Cobalt High Speed Steel, AlCrN 5972469 | Cromwell Tools

Dormer

A941, Long Series Drill, 3mm, Long Series, Straight Shank, Cobalt High Speed Steel, AlCrN

SKU:

DOR0269065E

MPN:

5972469

£19.59

Ex VAT

£23.51

Inc VAT

OUT OF STOCK

    Product Details

    Series A941 HSCO High Hekix (Parabolic Flute) PFX Straight Shank Long Series Drills - Metric


    Excellent performance across a wide range of materials. Parabolic flute design promotes constant chip flow. High productivity "one-hit" drilling to 10xD. Alcona Top Coating finish for extended tool life. Size Range: 1.0 - 16.0mm, 3/64" - 5/8".


    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Coolant Delivery

    External

    Cutting Direction

    Right Hand

    Depth x Diameter Ratio

    10xD

    Drill Diameter Metric

    3

    Drill Diameter Tolerance

    h8

    Drill Length Type

    Long Series

    EAN

    7320760059432

    ECLASS Code

    21010101

    Finish/Coating

    AlCrN

    Flute Construction

    Ground Flute

    Flute Length

    66

    Flute Type

    Parabolic

    Helix Type

    High Helix

    Individual or Set

    Individual

    Material

    Cobalt High Speed Steel

    MFR Part No.

    A9413.0

    Number of Flutes

    2

    Number of Pieces

    1

    Overall Length

    100mm

    Point Angle

    130°

    Point Type

    PFX

    Series

    A941

    Shank Diameter Tolerance

    h8

    Shank Type

    Straight

    Standards Met

    DIN ANSI

    System of Measurement

    Metric

    UNSPSC Code

    23241637