£15.99
Ex VAT
£19.19
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
Series A976 HSS-E Straight Shank Parabolic Flute Extra Length Drill - Inch
PFX Premium Cobalt with parabolic flute for advanced chip removal.
Manufactured to DIN 1869/1
Attribute | Value |
---|---|
Brand | Dormer |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Tolerance | h8 |
EAN | 7320760347072 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Flute Construction | Ground Flute |
Flute Length | 105mm |
Flute Type | Parabolic |
Helix Type | High Helix |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
MFR Part No. | A9761/8 |
Number of Flutes | 2 |
Number of Pieces | 1 |
Overall Length | 155mm |
Point Angle | 130° |
Series | A976 |
Standards Met | DIN 1869-1 |
System of Measurement | Inch |
UNSPSC Code | 23241637 |