SKU:
DOR0259314P
MPN:
5972674
£14.26
Ex VAT
£17.11
Inc VAT
58 Variations Available
Product Details
Product Specification
Product Documents
A976 Parabolic flute unique point and special web drill suitable for use on a range of materials, including Stainless Steel, Carbon/Alloy Steels, Cast Iron & non-ferrous materials.
Features
• HSS-E
• Straight shank PFX extra length
• Bright finish
• 15XD
• 130° point angle
• Manufactured to DIN1869/1
• Sizes 1.50mm to 14.00mm
Attribute | Value |
---|---|
Brand | Dormer |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Depth x Diameter Ratio | 15xD |
Drill Diameter Metric | 3.3 |
Drill Diameter Tolerance | h8 |
Drill Length Type | Extra Length |
EAN | 7320760148549 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Flute Construction | Ground Flute |
Flute Length | 105mm |
Flute Type | Parabolic |
Helix Type | High Helix |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
MFR Part No. | A9763.3X155 |
Number of Flutes | 2 |
Number of Pieces | 1 |
Overall Length | 155mm |
Point Angle | 130° |
Series | A976 |
Shank Type | Straight |
Standards Met | DIN 1869/1 |
System of Measurement | Metric |
UNSPSC Code | 23241637 |