Dormer

A976, Extra Length, Long Series Drill, 12mm, , Cobalt High Speed Steel, Bright

SKU:

DOR0259362P

MPN:

5972608

£89.81

Ex VAT

£107.77

Inc VAT

AVAILABLE TO ORDER

    Product Details

    A976 Parabolic flute unique point and special web drill suitable for use on a range of materials, including Stainless Steel, Carbon/Alloy Steels, Cast Iron & non-ferrous materials.


    Features
    • HSS-E
    • Straight shank PFX extra length
    • Bright finish
    • 15XD
    • 130° point angle
    • Manufactured to DIN1869/1
    • Sizes 1.50mm to 14.00mm


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Coolant Delivery

    External

    Cutting Direction

    Right Hand

    Drill Diameter Metric

    12

    Drill Diameter Tolerance

    h8

    Drill Length Type

    Extra Length

    EAN

    7320760347164

    ECLASS Code

    21010101

    Finish/Coating

    Bright

    Flute Construction

    Ground Flute

    Flute Length

    205mm

    Flute Type

    Parabolic

    Helix Type

    High Helix

    Individual or Set

    Individual

    Material

    Cobalt High Speed Steel

    MFR Part No.

    A97612.0

    Number of Flutes

    2

    Number of Pieces

    1

    Overall Length

    295mm

    Point Angle

    130°

    Series

    A976

    Standards Met

    DIN 1869/1

    System of Measurement

    Metric

    UNSPSC Code

    23241637