£14.00
Ex VAT
£16.80
Inc VAT
21 Variations Available
Product Details
Product Specification
Series A977 HSS-E Straight Shank Parabolic Flute Extra Length Drill - Metric
PFX Premium Cobalt with parabolic flute for advanced chip removal.
Manufactured to DIN 1869/2
Attribute | Value |
---|---|
Brand | Dormer |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Tolerance | h8 |
EAN | 7320760148709 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Flute Construction | Ground Flute |
Flute Length | 130mm |
Flute Type | Parabolic |
Helix Type | High Helix |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
MFR Part No. | A9773.0X190 |
Number of Flutes | 2 |
Number of Pieces | 1 |
Overall Length | 190mm |
Point Angle | 130° |
Series | A977 |
Standards Met | DIN 1869-2 |
System of Measurement | Metric |
UNSPSC Code | 23241637 |