Dormer

A978 8.00x390mm HSS-E PFX EXTRA LONG DRILL DIN 1869/3

SKU:

DOR0259151R

MPN:

5973250

£56.37

Ex VAT

£67.64

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Series A978 HSS-E Straight Shank Parabolic Flute Extra Length Drill - Metric


    PFX Premium Cobalt with Heavy-Duty parabolic flute design
    allows greater drilling depths in one pass.
    Notched point improves chip formation. Premuim cobalt
    base material increases wear resistance.
    Bright finish improves chip flow in soft or non-ferrous
    materials.
    Manufactured to DIN1869/3


    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Coolant Delivery

    External

    Cutting Direction

    Right Hand

    Drill Diameter Tolerance

    h8

    EAN

    7320760148945

    ECLASS Code

    21010101

    Finish/Coating

    Bright

    Flute Construction

    Ground Flute

    Flute Length

    265mm

    Flute Type

    Parabolic

    Helix Type

    High Helix

    Individual or Set

    Individual

    Material

    Cobalt High Speed Steel

    MFR Part No.

    A9788.0X390

    Number of Flutes

    2

    Number of Pieces

    1

    Overall Length

    390mm

    Point Angle

    130°

    Series

    A978

    Standards Met

    DIN 1869-3

    System of Measurement

    Metric

    UNSPSC Code

    23241637