SKU:
DOR0259151N
MPN:
5973238
£43.18
Ex VAT
£51.82
Inc VAT
13 Variations Available
Product Details
Product Specification
Series A978 HSS-E Straight Shank Parabolic Flute Extra Length Drill - Metric
PFX Premium Cobalt with Heavy-Duty parabolic flute design
allows greater drilling depths in one pass.
Notched point improves chip formation. Premuim cobalt
base material increases wear resistance.
Bright finish improves chip flow in soft or non-ferrous
materials.
Manufactured to DIN1869/3
Attribute | Value |
---|---|
Brand | Dormer |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Metric | 6.5 |
Drill Diameter Tolerance | h8 |
Drill Length Type | Extra Length |
EAN | 7320760148914 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Flute Construction | Ground Flute |
Flute Length | 235mm |
Flute Type | Parabolic |
Helix Type | High Helix |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
MFR Part No. | A9786.5X350 |
Number of Flutes | 2 |
Number of Pieces | 1 |
Overall Length | 350mm |
Point Angle | 130° |
Series | A978 |
Standards Met | DIN 1869-3 |
System of Measurement | Metric |
UNSPSC Code | 23241637 |