SKU:
SHR0241997H
MPN:
SHR-024-1997H
£10.49
Ex VAT
£12.59
Inc VAT
52 Variations Available
Product Details
Product Specification
Series E100 HSS Straight Shank Extra Length Drills - Inch
For steels, cast steel, grey cast iron, malleable cast iron, nickel brass, aluminium alloy and graphite.
Point angle: 118°. Helix angle: normal.
Web thickness: standard.
Relief angle: 10°-20°.
Tolerance of diameter: h8.
Tolerance of shank: f11. To BS 328 : Part 1 : 1986.
Attribute | Value |
---|---|
Brand | Sherwood |
Case Type | N/A |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Inch | 7/64 |
Drill Diameter Tolerance | h8 |
Drill Length Type | Extra Length |
EAN | 5036140162679 |
ECLASS Code | 21010101 |
Finish/Coating | Steam Tempered |
Flute Length | 100mm |
Flute Type | Spiral |
Helix Angle | 30° |
Helix Type | Normal Helix |
Individual or Set | Individual |
Material | High Speed Steel |
Number of Flutes | 2 |
Number of Pieces | 1 |
Overall Length | 160mm |
Point Angle | 118° |
Point Type | Standard |
Series | E100 |
Shank Diameter Tolerance | f11 |
Shank Type | Straight |
Standards Met | BS 328 |
System of Measurement | Inch |
UNSPSC Code | 23241637 |
Web Thickness | Standard |