Dormer

HSCO 3/16" x 6" COBALT JOBBER DRILL

SKU:

PTD0250418L

MPN:

5995839

£4.19

Ex VAT

£5.03

Inc VAT

IN STOCK (50+)

    Product Details

    This range of aircraft extension-length drills with straight shanks are manufactured from cobalt based HSS-E with a bronze oxide surface finish for hardy wear resistance. The design features a 135° heavy duty split point angle for a stronger chisel that guarantees an accurate centered drill as well as a long-lasting essential in your tool box.


    Features and Benefits
    • Standard Spiral Flute Design for general purpose drilling
    • Right Hand Rotation
    • Bronze oxide surface treatment for increased wear resistance and hardness
    • High Speed Cobalt Steel material providing strength when drilling


    Typical Applications
    • Designed to drill in steel, stainless steel, cast iron and super-alloy without pecking


    Standards
    • NAS907 Type J


    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Cutting Direction

    Right Hand

    Drill Diameter Inch

    3/16

    Drill Diameter Metric

    4.76

    Drill Length Type

    Extension

    ECLASS Code

    21010101

    Finish/Coating

    Bronze Oxide

    Flute Type

    Spiral

    Individual or Set

    Individual

    Material

    Cobalt High Speed Steel

    MFR Part No.

    5995839

    Number of Pieces

    1

    Point Angle

    135°

    Point Type

    Split Point

    Series

    Precision

    Shank Type

    Straight

    System of Measurement

    Inch

    UNSPSC Code

    23241637