£7.19
Ex VAT
£8.63
Inc VAT
3 Variations Available
Product Details
Product Specification
This range of long threaded shank adaptor drills are manufactured from cobalt based HSS-E with a steam tempered finish for durability and the ability to easily drill through hardened metals and materials. The design features a 135° point angle for a stronger chisel that guarantees an accurate centered drill as well as a long-lasting essential in your tool box.
Features and Benefits
• Standard Spiral Flute Design for general purpose drilling
• Right Hand Rotation
• Steam tempered surface treatment for increased corrosion resistance and hardness
• High Speed Cobalt Steel material providing strength when drilling hardened metals and materials
Typical Applications
• Designed to drill hardened metals but an essential in any toolbox
Standards
• NAS 965 TYPE D
Attribute | Value |
---|---|
Brand | Dormer |
Cutting Direction | Right Hand |
Drill Diameter Gauge | No.30 |
Drill Diameter Metric | 3.26 |
Drill Length Type | Long |
ECLASS Code | 21010101 |
Finish/Coating | Steam Tempered |
Flute Length | 1.125in. |
Flute Type | Spiral |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
MFR Part No. | 7878246 |
Number of Pieces | 1 |
Overall Length | 53.98mm |
Point Angle | 135° |
Point Type | Standard |
Series | Precision |
Shank Type | Straight |
System of Measurement | Gauge |
UNSPSC Code | 23241637 |