£9.79
Ex VAT
£11.75
Inc VAT
13 Variations Available
Product Details
Product Specification
This range of aircraft extension-length drills with straight shanks are manufactured from cobalt based HSS-E with a bronze oxide surface finish for hardy wear resistance. The design features a 135° heavy duty split point angle for a stronger chisel that guarantees an accurate centered drill as well as a long-lasting essential in your tool box.
Features and Benefits
• Standard Spiral Flute Design for general purpose drilling
• Right Hand Rotation
• Bronze oxide surface treatment for increased wear resistance and hardness
• High Speed Cobalt Steel material providing strength when drilling
Typical Applications
• Designed to drill in steel, stainless steel, cast iron and super-alloy without pecking
Standards
• NAS907 Type J
Attribute | Value |
---|---|
Brand | Dormer |
Cutting Direction | Right Hand |
Drill Diameter Gauge | No.7 |
Drill Diameter Metric | 5.11 |
Drill Length Type | Extension |
ECLASS Code | 21010101 |
Finish/Coating | Bronze Oxide |
Flute Type | Spiral |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
MFR Part No. | 5996143 |
Number of Pieces | 1 |
Point Angle | 135° |
Point Type | Split Point |
Series | Precision |
Shank Type | Straight |
System of Measurement | Gauge |
UNSPSC Code | 23241637 |