£9.79
Ex VAT
£11.75
Inc VAT
3 Variations Available
Product Details
Product Specification
General-purpose high speed steel long series drills for drilling holes up to 6 x diameter. Point angle: 118°.
Manufactured to DIN 340.
Attribute | Value |
---|---|
Brand | Cleveland |
EAN | 4250982905596 |
ECLASS Code | 21010101 |
Flute Length | 91 |
Individual or Set | Individual |
Material | High Speed Steel |
MFR Part No. | 2533-0060 |
Number of Pieces | 1 |
Overall Length | 139mm |
Point Angle | 118° |
System of Measurement | Metric |
UNSPSC Code | 23241637 |