noscriptIndexa 50mm, Lathe Carrier, Straight Type, Cast Iron 4459060K | Cromwell Tools

Indexa

50mm, Lathe Carrier, Straight Type, Cast Iron

SKU:

IND4459060K

MPN:

4459060K

£23.79

Ex VAT

£28.55

Inc VAT

OUT OF STOCK

    Product Details

    Available with straight or bent tail. Manufactured from high grade, malleable Cast Iron with high tensile strength. Smooth action square head clamping screw.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Indexa

    Capacity

    50mm

    EAN

    5036140087552

    ECLASS Code

    27180401

    Material

    Cast Iron

    Product Type

    Carrier-Straight

    UNSPSC Code

    23152204

    Weight

    1.5kg