£27.99
Ex VAT
£33.59
Inc VAT
5 Variations Available
Product Details
Product Specification
The European version of machine reamers ideally suited for use on high performance CNC machines. They are also available, to special order, with a higher cobalt content or made from solid carbide for the machining of tougher more exotic materials. Manufactured to DIN 212 B.
Attribute | Value |
---|---|
Brand | Sherwood |
Cutting Direction | Right Hand |
EAN | 5036140373150 |
ECLASS Code | 21010400 |
Finish/Coating | Steam Tempered |
Flute Type | Left Hand Spiral |
Material | Cobalt High Speed Steel |
Number of Flutes | 6 |
Reamer Type | Fixed |
Shank Type | Chucking |
Standards Met | DIN 212 |
UNSPSC Code | 23241611 |