noscriptGuhring 496 11.21mm CHUCKING REAMER MACHINE HSS-E INTERMEDIATE 00496 011.210 | Cromwell Tools

Guhring

496 11.21mm CHUCKING REAMER MACHINE HSS-E INTERMEDIATE

SKU:

GUH0661121A

MPN:

00496 011.210

£32.49

Ex VAT

£38.99

Inc VAT

OUT OF STOCK

    Product Details

    No. 496
    Available in diameters ranging from 2mm to 12mm in increments of 0.01mm. Made from HSS-E steel with a bright finish, left hand spiral flute.
    For all ferrous and non-ferrous metals and hard and soft plastics.
    For use on CNC machines, producing high quality reamed holes.
    Manufactured to DIN 212 & DIN 2172 section 1.
    Shank diameter = cutting diameter - 0.025mm.
    ø2.00 ~ ø2.65/ø2.66 ~ ø10.00 H9.


    Diameter Tolerances (to H7)
    Up to 5.5mm: + 0.004mm - 0.000mm
    Above 5.5mm: + 0.005mm - 0.000mm.


    Code numbers are determined by the nominal diameter. Delete the decimal point; create a four figure number by preceding the figures with a zero, if required. All codes finish with the letter A, i.e. 3.60 becomes 0360A.


    Product Specification
    Attribute
    Value

    Brand

    Guhring

    Cutting Direction

    Right Hand

    Diameter Tolerance

    0.005 - 0.000

    EAN

    4031093136693

    ECLASS Code

    21010400

    Finish/Coating

    Bright

    Flute Length

    41

    Flute Type

    Left Hand Spiral

    Length Type

    Standard Length

    Material

    Cobalt High Speed Steel

    Material Grade

    M35

    MFR Part No.

    00496 011.210

    Number of Flutes

    6

    Overall Length

    142mm

    Reamer Diameter

    11.21mm

    Reamer Type

    Fixed

    Shank Diameter

    11.21mm

    Shank Type

    Straight

    Standards Met

    DIN 212 DIN 2172 Section 1

    UNSPSC Code

    23241611