noscriptGuhring 5527 2.99mm SL - NC M/C CHUCKING REAMER 05527 002.990 | Cromwell Tools

Guhring

5527 2.99mm SL - NC M/C CHUCKING REAMER

SKU:

GUR1830299A

MPN:

05527 002.990

£38.79

Ex VAT

£46.55

Inc VAT

OUT OF STOCK

    Product Details

    No. 5527
    Guhring carbide NC machine chucking reamers are similar to DIN 8093 with straight shank (h6) for standardised tool clamping in hydraulic or shrink fit chucks. The combination of NC machine chucking reamer and hydraulic, high precision clamping or shrink fit chuck respectively offers highest concentricity and process reliability for the production of holes to required tolerances.


    • Surface finish: bright.
    • Cutting direction: right hand.
    • Ø > 4.0mm with highly unequal flute spacing.
    • Left hand spiral flutes.


    Tolerances:
    from Ø 0.98 to 5.03mm 0.000/+0.004,
    from Ø 5.97 to 12.05mm 0.000/+0.005.


    Product Specification
    Attribute
    Value

    Brand

    Guhring

    Cutting Direction

    Right Hand

    Diameter Tolerance

    0.000 - +0.004

    EAN

    4031093775946

    ECLASS Code

    21010400

    Finish/Coating

    Bright

    Flute Length

    17

    Flute Type

    Left Hand Spiral

    Length Type

    Standard Length

    Material

    Carbide

    Material Grade

    K10

    MFR Part No.

    2.990

    Number of Flutes

    6

    Overall Length

    142mm

    Reamer Diameter

    2.99mm

    Reamer Type

    Fixed

    Shank Type

    Straight

    UNSPSC Code

    23241611