£32.09
Ex VAT
£38.51
Inc VAT
28 Variations Available
Product Details
Product Specification
Product Documents
Series B101 HSS-E Taper Shank Machine Reamer - Metric
HSS-E reamer for opening and finishing existing holes to H7 tolerance.
Suitable most ferrous and non-ferrous materials.
7° helix, Left Hand Slow Spiral for excellent surface finish.
Manufactured to BS328 standards.
Only to be used for through-hole machining.
Attribute | Value |
---|---|
Brand | Dormer |
Cutting Direction | Right Hand |
Diameter Tolerance | H7 |
EAN | 7320760181584 |
ECLASS Code | 21010400 |
Finish/Coating | Steam Tempered |
Flute Length | 38 |
Flute Type | Left Hand Spiral |
Material | Cobalt High Speed Steel |
MFR Part No. | B1014.0 |
Number of Flutes | 6 |
Overall Length | 6in. |
Reamer Diameter | 4mm |
Reamer Type | Fixed |
Series | B101 |
Shank Type | Morse Taper |
Standards Met | BS 328 |
Taper Shank Size | 1 |
UNSPSC Code | 23241611 |