£35.79
Ex VAT
£42.95
Inc VAT
12 Variations Available
Product Details
Product Specification
Product Documents
Series B101 HSS-E Taper Shank Machine Reamer - Inch
For opening and finishing existing holes to H7 tolerance. Suitable most ferrous and non-ferrous materials.
Features
• 7° helix
• Left hand slow spiral
• Steam oxide finish in flutes
• 1mm x 45 chamfer (lead)
• Cutting diameters to H7 tolerance
• Manufactured to BS328 standards
Only to be used for through-hole machining.
Attribute | Value |
---|---|
Brand | Dormer |
Cutting Direction | Right Hand |
Diameter Tolerance | H7 |
EAN | 7320760181249 |
ECLASS Code | 21010400 |
Finish/Coating | Steam Tempered |
Flute Length | 71 |
Flute Type | Left Hand Spiral |
Material | Cobalt High Speed Steel |
MFR Part No. | B1017/16 |
Number of Flutes | 6 |
Overall Length | 9-1/2in. |
Reamer Type | Fixed |
Series | B101 |
Shank Type | Morse Taper |
Standards Met | BS 328 |
Taper Shank Size | 1 |
UNSPSC Code | 23241611 |